Skip Content
13/32X1-1/4X.040-.060 FENDR FW 316 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

13/32X1-1/4X.040-.060 FENDR FW 316

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ0468-316
  • Mfr. Model # Z0468-316
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • For Use With Screws and Studs
  • Item Fender Washer
  • Package Quantity 5
  • Thickness 0.050"
  • Fits Bolt Sizes 3/8"
  • Thickness Tolerance +/-0.010"
  • Rockwell Hardness B80
  • Fastener Finish Plain
  • System of Measurement Inch
  • Flat Washer Type Fender Washer
  • Washer Material Grade 316
  • Washer Outside Dia. 1-1/4"
  • Washer Inside Dia. 13/32"
  • Washer Basic Material Stainless Steel
  • Washer Standards DIN 7603A
  • Package Weight 1 lb.
  • Radius -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list