Skip Content
13/32X1-1/2X.052-.072 FNDR FW 18-8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

13/32X1-1/2X.052-.072 FNDR FW 18-8

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ0469-188
  • Mfr. Model # Z0469-188
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.27 lbs

Technical Specs

  • For Use With Screws and Studs
  • Item Fender Washer
  • Package Quantity 10
  • Fits Bolt Sizes 3/8"
  • Thickness 0.062"
  • Thickness Tolerance +/-0.010"
  • Rockwell Hardness B70
  • System of Measurement Inch
  • Flat Washer Type Fender Washer
  • Fastener Finish Plain
  • Washer Material Grade 18-8
  • Washer Inside Dia. 13/32"
  • Washer Basic Material Stainless Steel
  • Washer Outside Dia. 1-1/2"
  • Washer Standards DIN 7603A
  • Package Weight 1.25 lb.
  • Radius -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list