13/32 X 3 X .051-.080 FNDR FW ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

13/32 X 3 X .051-.080 FNDR FW ZINC

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ0487
  • Mfr. Model # Z0487
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • For Use With Screws and Studs
  • Item Fender Washer
  • Package Quantity 5
  • Thickness 0.065"
  • Rockwell Hardness B40
  • Fits Bolt Sizes 3/8"
  • Thickness Tolerance +/-0.015"
  • Fastener Finish Zinc Plated
  • System of Measurement Inch
  • Flat Washer Type Fender Washer
  • Washer Inside Dia. 13/32"
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 3"
  • Washer Basic Material Steel
  • Washer Standards DIN 7603A
  • Package Weight 0.64 lb.
  • Radius -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list