13/16IN X 2IN TWO PIECE STEEL HAWG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

13/16IN X 2IN TWO PIECE STEEL HAWG

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL49-57-0812
  • Mfr. Model # 49-57-0812
  • UNSPSC # 27112826
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Application For Cutting Steel Plate, Stainless Steel, Cast Iron and Aluminium
  • Max. Cutting Depth 2"
  • Item Threaded Steel Hawg(R) Cutter
  • Includes (1) Hole Cutter
  • Thread Size M18 x 1.5"
  • Shank Size 3/4"
  • Saw Dia. 13/16"
  • Primary Saw Application Metal
  • Replacement Arbor No. Mfr. No. 49-57-0012, 49-57-0013,49-57-0032
  • Tooth Material Carbide Tipped
  • Hole Saw Product Grouping Hole Cutters

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list