Skip Content
13/16 T.S. SP. FLUTE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

13/16 T.S. SP. FLUTE

SOWA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SWA129-482
  • Mfr. Model # 129-482
  • UNSPSC # 23171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Chucking Reamer
  • Decimal Equivalent 0.8125
  • Overall Length 9-1/2
  • Shank Type Taper
  • Flute Length 2-1/2
  • Material HSS
  • Number of Flutes 10
  • Flute Type Spiral

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list