Skip Content
13/16 INCH FLAT BORING BIT 6-1/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

13/16 INCH FLAT BORING BIT 6-1/8IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-27-0811
  • Mfr. Model # 48-27-0811
  • UNSPSC # 20121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • For Use With Drill
  • Item Wood Drilling Bit
  • Overall Length 6"
  • Shank Size 1/4"
  • Material Steel
  • Bit Dia. 13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list