PORTACUTTYPE1 12"X1/8"X7/8"PARTNER C24 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PORTACUTTYPE1 12"X1/8"X7/8"PARTNER C24

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT11D122
  • Mfr. Model # 11D122
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 565
  • Shipping Weight 1.107 lbs

Product Details

Portacut for gas and electric premium power saw stands out as the most reliable cut-off wheel for all on-site cutting jobs with portable gas and electric power saws. Fast cutting and as an excellent wheel life.

Technical Specs

  • Application Cutting With Gas and Electric Power Saws
  • Diameter 12"
  • Max. RPM 6300
  • Thickness 1/8"
  • Item Cut-Off Wheel
  • Series Portacut
  • Arbor Hole Size 7/8"
  • Abrasive Wheel Diameter 12"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 24

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list