12X16 V-GROOVE DOLLY (PAIR) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

12X16 V-GROOVE DOLLY (PAIR)

AUTO DOLLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MERM998101
  • Mfr. Model # M998101
  • UNSPSC # 24101659
  • CATALOGUE PAGE # 2917
  • Shipping Weight 33.0 lbs

Product Details

Merrick Machine Auto Dollies, Size 12 in. x 16 in. x 5 in., Lifting Capacity 3,000 lbs., Material Steel

Technical Specs

  • Item Standard-Duty V-Groove Auto Dolly, Set of 2
  • Size 12" x 16" x 5"
  • Material Steel
  • Lifting Capacity 3,000 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list