Skip Content
12X16 HD FLAT DOLLY (EA) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

12X16 HD FLAT DOLLY (EA)

AUTO DOLLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MERM998125I
  • Mfr. Model # M998125I
  • UNSPSC # 24101659
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Material Steel
  • Lifting Height Min. N/A
  • Finish Powder Coated
  • For Use With Make Moving Heavy Equipment or Machinery Much Easier Using the Flat Top Dolly
  • Item Heavy Duty Individual Assembled Flat Top Dolly
  • Size 12" x 16" x 5"
  • Type Heavy Duty
  • Used For To Move and Position Equipment, Machinery, Etc. in Any Direction.
  • Axle Type N/A
  • Lifting Range N/A
  • Lifting Capacity 2,500 lbs.
  • Lifting Height Max. N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list