Skip Content
12VDC INVERTER FOR HORNET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

12VDC INVERTER FOR HORNET

WOODSCAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WCNINV120
  • Mfr. Model # INV120
  • UNSPSC # 39121006
  • CATALOGUE PAGE # 2385
  • Shipping Weight 255.0 lbs

Technical Specs

  • Item 120 VDC Inverter
  • For Use With WoodsCan Hornet
  • Charger Input Voltage 12 VDC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List