Skip Content
12V TIRE INFLATOR W/ GAUGE AND LIGH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

12V TIRE INFLATOR W/ GAUGE AND LIGH

SLIME

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33M152
  • Mfr. Model # 33M152
  • UNSPSC # 23153411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Includes Gauge And Light, Integrated Carrying Handle
  • Features Inflates a Car Tire in 8 Minutes
  • Length 3.25"
  • Item 12-Volt Tire Inflator
  • Used For All Tires
  • Width 7.13"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list