12V IR THERMOMETER KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

12V IR THERMOMETER KIT

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDCT414S1
  • Mfr. Model # DCT414S1
  • UNSPSC # 41112212
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.81 lbs

Technical Specs

  • Includes Mfr. No. DCT414 IR Thermometer, (1) 12V Max Lithium Ion Battery, Fast Charger, Kit Box
  • Item Infrared Thermometer
  • Battery Type 12 V Rechargeable Lithium-ion
  • Emissivity Adjustable 0.01 to 1.00
  • Resolution 0.1 Degrees
  • Repeatability +/-1.5 Degrees C or +/-1.5%, Whichever is Greater (Assumes Ambient Temperature of 23 Degrees to 25 Degrees C)
  • Special Features LED Hot (Red) and Cold (Blue) Indicator for Visual and/or Audio Alarm, Average Temperatures
  • Data Hold Yes
  • Operating Temp. Range 14 Degrees to 122 Degrees F (-10 Degrees to 50 Degrees C)
  • Memory Min/Max
  • Trigger Yes
  • Response Time 500 msec.
  • Manufacturers Warranty Length 3 yr. Limited, 1 yr. Free Service Contract, 90 Day Money Back Guarantee

Compliance and Restrictions

  • Dangerous Good

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list