Skip Content
12V ACCESSORY OUTLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

12V ACCESSORY OUTLET

PRESSUREPRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ADPAAP27
  • Mfr. Model # AAP27
  • UNSPSC # 43191600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Includes Power Cord, AC/DC Converter
  • Item Accessory Power Outlet
  • Watts 48
  • Voltage (DC) 12 - 24
  • Temp. Range 80 Degrees C
  • Amps 2.0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list