Skip Content
12OZ (360ML) PLAIN FOAM CUP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

12OZ (360ML) PLAIN FOAM CUP

DIXIE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DXISM12C
  • Mfr. Model # SM12C
  • UNSPSC # 48101905
  • CATALOGUE PAGE # 1690
  • Shipping Weight 9.79 lbs

Product Details

Dixie 12 oz. Foam. 1,000 per case.

Technical Specs

  • Item Dixie(R) 12 oz.
  • Capacity 12 oz.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list