Skip Content
12MM TUBE X 12MM TUBE X 3/8IN M NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

12MM TUBE X 12MM TUBE X 3/8IN M NPT

LEGRIS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LGR31081218
  • Mfr. Model # 31081218
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • Item Male Branch Tee
  • Material of Construction Nylon Body, Nickel Plated Threads
  • Type Branch Tee
  • Temp. Range -4 Degrees F to 175 Degrees F
  • Connection Push to Connect
  • Hex Size 18mm
  • Max. Pressure (PSI) 290
  • Tube Size 12mm
  • Pipe Size 3/8"
  • Sub-Category Tees

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list