Skip Content
12MM PROX SW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

12MM PROX SW

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXS2M12MA250
  • Mfr. Model # XS2M12MA250
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Basic Proximity Sensor Case Material Metal
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Diameter 12.0mm
  • Item Cylindrical Proximity Sensor
  • Length 41mm
  • Operating Temp. Range -13 Degrees F - 158 Degrees F
  • Output Mode NO
  • Case Material Nickel Plated Brass
  • Standards UL Listed, CSA Certified, CE Compliance, CCC
  • IP Rating 68, 69K
  • Shielded / Unshielded Shielded
  • Max. Current Load 200mA
  • Description/Special Features Red LED Output Indication, Overload And Short-Circuit Protection
  • Max. Detecting Distance 4.0 mm
  • Proximity Sensor Power Requirement 24 - 240 VAC/DC
  • Proximity Sensing Method Inductive
  • Proximity Sensor Electrical Connection 2m Cable
  • Proximity Sensor Operating Frequency 25 Hz AC/4000 Hz DC
  • Proximity Sensor Output Circuit Type 2 Wire

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List