Skip Content
12MM PROX SW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

12MM PROX SW

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXS1M12MA250
  • Mfr. Model # XS1M12MA250
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Output Mode N.O.
  • Item Proximity Sensor
  • Standards UL Listed, CSA Certified and CE Mark
  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Basic Proximity Sensor Case Material Metal
  • Proximity Sensor Operating Frequency 25 Hz AC/4000 Hz DC
  • Proximity Sensor Diameter 12.0mm
  • Proximity Sensor Power Requirement 24 - 240 VAC, 24 - 210 VDC
  • Length 41mm
  • Operating Temp. Range -13 Degrees F - 158 Degrees F
  • Case Material Nickel Plated Brass
  • IP Rating 68, 69K
  • Shielded / Unshielded Shielded
  • Max. Current Load 200mA
  • Description/Special Features Red LED Output Indication, Overload And Short-Circuit Protection
  • Max. Detecting Distance 2.0 mm
  • Proximity Sensing Method Inductive
  • Proximity Sensor Output Circuit Type 2 Wire
  • Proximity Sensor Electrical Connection 2m Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list