Skip Content
12MM PROG PROX SENSOR METAL CASE SH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

12MM PROG PROX SENSOR METAL CASE SH

SCHNEIDER ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TLQXS1M12KP340D
  • Mfr. Model # XS1M12KP340D
  • UNSPSC # 41111926
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Proximity Sensor Style Cylindrical Proximity Sensor
  • Proximity Sensor Diameter 12.0mm
  • Basic Proximity Sensor Case Material Metal
  • Item Cylindrical Proximity Sensor
  • Length 61mm
  • Output Mode NO/NC
  • Standards UL Listed, CSA Certified, CE Compliance
  • Operating Temp. Range -13 Degrees F - 158 Degrees F
  • Case Material Nickel Plated Brass
  • IP Rating 67
  • Shielded / Unshielded Shielded
  • Max. Current Load 200mA
  • Description/Special Features Yellow LED Output Indication, Reverse Polarity, Overload And Short-Circuit Protection
  • Max. Detecting Distance 2.0 mm
  • Proximity Sensing Method Inductive
  • Proximity Sensor Power Requirement 12 - 24 VDC
  • Proximity Sensor Operating Frequency 5,000 Hz
  • Proximity Sensor Output Circuit Type 3 Wire PNP/NPN
  • Proximity Sensor Electrical Connection 4 Pin M12 Connector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list