Skip Content
12INX1/8INX20MM DUCTILE PIPE C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

12INX1/8INX20MM DUCTILE PIPE C

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8033
  • Mfr. Model # DW8033
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Ductile Cutting
  • Item Abrasive Cutoff Wheel
  • Diamond Knockout No
  • Max. RPM 4100
  • Thickness 0.125"
  • Diameter 12"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 24
  • Abrasive Wheel Diameter 12"
  • Series High Performance
  • Abrasive Material Aluminum Oxide
  • Arbor Hole Size 20mm

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list