Skip Content
12INX1/8INX1IN METAL PORT SAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

12INX1/8INX1IN METAL PORT SAW

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDW8022
  • Mfr. Model # DW8022
  • UNSPSC # 27112802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Application Metal Cutting
  • Item Abrasive Cutoff Wheel
  • Diamond Knockout No
  • Max. RPM 6400
  • Diameter 12"
  • Thickness 0.125"
  • Abrasive Wheel Diameter 12"
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 24
  • Arbor Hole Size 1"
  • Series High Performance
  • Abrasive Material Aluminum Oxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list