Skip Content
12INFLEXIBLE MARKING RULE-ULTRA RUL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

12INFLEXIBLE MARKING RULE-ULTRA RUL

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL1241
  • Mfr. Model # 1241
  • UNSPSC # 41111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Graduations 32nds, mm
  • Finish Hard Satin Chrome
  • Includes Plastic Case
  • Length (In.) 12
  • Item Steel Rule
  • Length (mm) 300
  • Width (In.) 7/8
  • Hook Type -
  • Construction Flexible Tempered Steel
  • Width (mm) 22
  • Markings Black
  • Graduation Type -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list