Skip Content
12IN UPRIGHT BROOM, MEDIUM, ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

12IN UPRIGHT BROOM, MEDIUM, ORANGE

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC31667
  • Mfr. Model # 31667
  • UNSPSC # 47131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Broom Head
  • Trim Length 3"
  • Bristle Material Polyester
  • Bristle Color Orange
  • Handle Length Not Included

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list