Skip Content
12IN ROLLED CUFF FLOCK LINED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

12IN ROLLED CUFF FLOCK LINED

SHOWA BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM707FLXL10
  • Mfr. Model # 707FLXL10
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.0 lbs

Technical Specs

  • Colour Blue
  • Item Glove
  • Finish Embossed Tractor Tread Grip Pattern
  • Length 12"
  • Material 100% Nitrile
  • Size X-Large
  • Thickness 11 mil
  • Cuff Rolled
  • Resists Oils, Hydrocarbons, Grease and Abrasion
  • Lining Cotton Flock
  • Standards EN388: 2003, EN374-1: 2003, EN374-2: 2003
  • Supported / Unsupported Unsupported
  • Application Janitorial, Health Care / Pharmaceutical, Automotive, Chemical
  • Special Features A Thin, Light Glove with a "Second Skin" Feel, Retains Tactility, Approved for Food Use
  • Glove Length 12"
  • Glove Size X-Large
  • Glove Color Family Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list