Skip Content
12IN ROLLED CUFF FLOCK LINED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

12IN ROLLED CUFF FLOCK LINED

SHOWA BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BEM707FLS07
  • Mfr. Model # 707FLS07
  • UNSPSC # 46181541
  • CATALOGUE PAGE # N/A
  • Shipping Weight 21.0 lbs

Technical Specs

  • Colour Blue
  • Finish Embossed Tractor Tread Grip Pattern
  • Item Glove
  • Length 12"
  • Material 100% Nitrile
  • Size Small
  • Thickness 11 mil
  • Lining Cotton Flock
  • Resists Oils, Hydrocarbons, Grease and Abrasion
  • Standards EN388: 2003, EN374-1: 2003, EN374-2: 2003
  • Cuff Rolled
  • Supported / Unsupported Unsupported
  • Application Janitorial, Health Care / Pharmaceutical, Automotive, Chemical
  • Special Features A Thin, Light Glove with a "Second Skin" Feel, Retains Tactility, Approved for Food Use
  • Glove Length 12"
  • Glove Size Small
  • Glove Color Family Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list