Skip Content
12IN RIGID ULTRATEST RULE (SAE) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

12IN RIGID ULTRATEST RULE (SAE)

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTLCF1264
  • Mfr. Model # CF1264
  • UNSPSC # 41111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.14 lbs

Technical Specs

  • Finish Hard Satin Chrome
  • Includes Plastic Case
  • Graduations 8ths, 16ths, 32nds, and 64ths
  • Item Steel Rule
  • Length (mm) -
  • Length (In.) 12
  • Width (In.) 1
  • Width (mm) -
  • Hook Type -
  • Markings Black
  • Construction Rigid Tempered Steel
  • Graduation Type 4R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list