Skip Content
12IN PLASTIC AXL BLWR W/25FT DUCT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

12IN PLASTIC AXL BLWR W/25FT DUCT

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO9543-25
  • Mfr. Model # 9543-25
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 2570
  • Shipping Weight 58.0 lbs

Technical Specs

  • HP 1
  • Item Blower with 15 ft. Duct and Cannister
  • Voltage 115 VAC
  • Standards UL Recognized, CSA Certified, CE Certified
  • Duct Dia. 12"
  • Maximum Flow in Free Air 1842 CFM
  • Height 17"
  • Colour Safety Orange
  • Material Polyethylene
  • Includes Canister and 25 ft. of Duct
  • Type Axial
  • Length 27"
  • Amps 13
  • Width 16"
  • Blower/Fan Speed 3,400 RPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list