Skip Content
12IN PERFECT BUNGEE STRP NLN HK YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

12IN PERFECT BUNGEE STRP NLN HK YLW

THE PERFECT BUNGEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUKCPBNH12Y
  • Mfr. Model # CPBNH12Y
  • UNSPSC # 31151904
  • CATALOGUE PAGE # 3226
  • Shipping Weight 0.12 lbs

Product Details

Polyurethane material resists dry rot and breaking and stretches up to twice its original length, even in extreme temperatures. UV, oil, and diesel fuel resistant. Has full 100% stretch.

Technical Specs

  • Colour Yellow
  • Includes (1) Strap, (2) Hooks
  • Item Bungee Strap
  • Length 12"
  • End Type Nylon Hook
  • Hardware Material Nylon
  • Body Material Polyurethane
  • Width 3/4"
  • For Use With Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses
  • Diameter 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list