12IN PERFCT BUNGEE STRP NLN HK GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

12IN PERFCT BUNGEE STRP NLN HK GRN

THE PERFECT BUNGEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUKCPBNH12JDG
  • Mfr. Model # CPBNH12JDG
  • UNSPSC # 31151904
  • CATALOGUE PAGE # 3226
  • Shipping Weight 0.12 lbs

Product Details

Polyurethane material resists dry rot and breaking and stretches up to twice its original length, even in extreme temperatures. UV, oil, and diesel fuel resistant. Has full 100% stretch.

Technical Specs

  • Colour Just Ducky Green
  • Item Bungee Strap
  • Includes (1) Strap, (2) Hooks
  • Width 3/4"
  • Body Material Polyurethane
  • Length 12"
  • End Type Nylon Hook
  • Hardware Material Nylon
  • For Use With Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses
  • Diameter 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list