Skip Content
12IN PERFCT BUNGEE STRAP SAFETY GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

12IN PERFCT BUNGEE STRAP SAFETY GRN

THE PERFECT BUNGEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUKCPB12G
  • Mfr. Model # CPB12G
  • UNSPSC # 31151903
  • CATALOGUE PAGE # 3226
  • Shipping Weight 0.158 lbs

Product Details

Polyurethane material resists dry rot and breaking and stretches up to twice its original length, even in extreme temperatures. UV, oil, and diesel fuel resistant. Has full 100% stretch.

Technical Specs

  • Item Bungee Strap
  • Includes (1) Strap, (2) Hooks
  • Colour Safety Green
  • Length 12"
  • Width 3/4"
  • End Type Galvanized Hook
  • Body Material Polyurethane
  • Hardware Material Galvanized
  • For Use With Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses
  • Diameter 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list