12IN GROOVE JOINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

12IN GROOVE JOINT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT264SGXL
  • Mfr. Model # 264SGXL
  • UNSPSC # 27112113
  • CATALOGUE PAGE # 133
  • Shipping Weight 1.95 lbs

Product Details

Drop forged alloy steel material. Form-fitted grips handle. Polish finish. Meets/exceeds ASME B107.23-2004. Adjustment positions: 3. Overall length: 12". Max. Jaw Opening: 2.67".

Technical Specs

  • Features Jaws are Milled With Deep Self-Gripping Pipe Wrench Style Teeth for Maximum Bite, Accurately Machined Undercut Tongue and Groove Points for Precision Movement and Joint Strength, Exclusive Flush Fastener Provides Better Access With Increased User Adjustability Making it 30% Narrower, Allows Pliers to Lay Flat in the Work Place and Prevents Snagging on Tool Belts/Pouches
  • Finish Polished
  • Handle Type Dipped
  • Material Alloy Steel
  • Max. Jaw Opening 2-43/64"
  • Overall Length 12"
  • Standards ASME B107.23-2004
  • No. of Jaw Positions 7
  • Adjustment Type Groove Joint
  • Item Groove Joint Pliers
  • Jaw Length 2-45/64"
  • Jaw Width 2-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Plier Jaw Style Straight Jaw
  • Includes Flush Fastener

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list