12IN FLEX ULTRATEST RULE (SAE) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

12IN FLEX ULTRATEST RULE (SAE)

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTLCF1245
  • Mfr. Model # CF1245
  • UNSPSC # 41111604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Includes Plastic Case
  • Finish Hard Satin Chrome
  • Graduations 32nds, 64ths, 10ths, 100ths
  • Item Steel Rule
  • Length (In.) 12
  • Length (mm) -
  • Width (In.) 1/2
  • Width (mm) -
  • Construction Flexible Tempered Steel
  • Hook Type -
  • Graduation Type 5R
  • Markings Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list