Skip Content
12IN FIXED END CORD SAFETY GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

12IN FIXED END CORD SAFETY GREEN

THE PERFECT BUNGEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUKCPC12FEG
  • Mfr. Model # CPC12FEG
  • UNSPSC # 31151905
  • CATALOGUE PAGE # 3227
  • Shipping Weight 0.125 lbs

Product Details

Use for an an endless number of applications. Features a heavy-duty nylon hook on one end and a secure nylon clip on the other.

Technical Specs

  • Colour Safety Green
  • Item Bungee Cord
  • Length 12"
  • Includes (1) Cord, (1) Attached Hook, (1) Attached Clip
  • End Type Nylon Hook/nylon Clip
  • Body Material Polyurethane
  • Diameter 11/32"
  • Hardware Material Nylon
  • For Use With Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses
  • Width 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list