12IN FIXED END CORD ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

12IN FIXED END CORD ORANGE

THE PERFECT BUNGEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUKCPC12FENG
  • Mfr. Model # CPC12FENG
  • UNSPSC # 31151905
  • CATALOGUE PAGE # 3227
  • Shipping Weight 0.125 lbs

Product Details

Use for an an endless number of applications. Features a heavy-duty nylon hook on one end and a secure nylon clip on the other.

Technical Specs

  • Includes (1) Cord, (1) Attached Hook, (1) Attached Clip
  • Colour Orange
  • Length 12"
  • Item Bungee Cord
  • End Type Nylon Hook/nylon Clip
  • Body Material Polyurethane
  • Hardware Material Nylon
  • Diameter 11/32"
  • For Use With Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses
  • Width 1-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list