Skip Content
12IN FATMAX COMPASS SAW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

12IN FATMAX COMPASS SAW

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT17-206
  • Mfr. Model # 17-206
  • UNSPSC # 27111508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.73 lbs

Technical Specs

  • Length 16"
  • Item PVC Saw
  • Includes -
  • Number of Pieces -
  • Handle Design One Piece, BiMaterial
  • Function For Cutting Plastic, PVC, And ABS Piping
  • Teeth per Inch 11
  • Blade Length 14"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list