RIPCUTTYPE1 12"X1/8"X1" A-24-FC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RIPCUTTYPE1 12"X1/8"X1" A-24-FC

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT10B123
  • Mfr. Model # 10B123
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 564
  • Shipping Weight 1.455 lbs

Product Details

General purpose ripcut for abrasive cut-off machines has dimensions of 12 inches x 1/8 inch x 1 inch and a maximum RPM of 5100.

Technical Specs

  • Thickness 1/8"
  • Max. RPM 5100
  • Application All Types of Stainless Steel and Alloyed Steels, Cutting With Stationary Cut-off Machines
  • Diameter 12"
  • Item Cut-Off Wheel
  • Series Ripcut
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 12"
  • Abrasive Grit 24
  • Arbor Hole Size 1"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list