Skip Content
12IN CORD BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

12IN CORD BLUE

THE PERFECT BUNGEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUKCPC12BL
  • Mfr. Model # CPC12BL
  • UNSPSC # 31151903
  • CATALOGUE PAGE # 3226
  • Shipping Weight 0.071 lbs

Product Details

Polyurethane material resists dry rot and breaking and stretches up to twice its original length, even in extreme temperatures. UV, oil, and diesel fuel resistant. Nylon hooks molded into the cords for lighter duty applications.

Technical Specs

  • Colour Blue
  • Length 12"
  • Body Material Polyurethane
  • Includes (1) Cord, (2) Attached Hooks
  • Item Bungee Cord
  • Hardware Material Nylon
  • Diameter 11/32"
  • End Type Nylon Hook
  • For Use With Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list