Skip Content
12IN BUNGEE STRAP TAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

12IN BUNGEE STRAP TAN

THE PERFECT BUNGEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DUKCB12T
  • Mfr. Model # CB12T
  • UNSPSC # 31151903
  • CATALOGUE PAGE # 3226
  • Shipping Weight 0.182 lbs

Product Details

Polyurethane material resists dry rot and breaking and stretches up to twice its original length, even in extreme temperatures. UV, oil, and diesel fuel resistant. Has two 0.188 gauge galvanized steel hooks for heavy-duty securing applications.

Technical Specs

  • Includes (1) Strap, (2) Hooks
  • Colour Tan
  • Item Bungee Strap
  • Length 12"
  • Width 3/4"
  • Body Material Polyurethane
  • End Type Galvanized Hook
  • Hardware Material Galvanized
  • For Use With Automotive Purposes, Dollies, Cargo Racks, Hand Trucks, and Hydraulic Hoses
  • Diameter 3/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list