Skip Content
12IN BULL POINT SDS MAX SHANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

12IN BULL POINT SDS MAX SHANK

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLDDWA5850
  • Mfr. Model # DWA5850
  • UNSPSC # 20111614
  • CATALOGUE PAGE # 468
  • Shipping Weight 1.15 lbs

Product Details

Drill Bit, Drill Bit, SDS Max Shank Type, Overall Length (In.) 12, Shank Size (In.) 3/4, Length (In.) 12, Application Chipping/Breaking Masonry

Technical Specs

  • Application General Chipping and Breaking Concrete
  • For Use With SDS Max Chipping Hammer Drills
  • Includes (1) DWA5850
  • Item Drill Bit
  • Length (In.) 12
  • Overall Length (In.) 12
  • Shank Size (In.) SDS MAX
  • Type Drill Bit
  • Shank Type SDS Max

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list