Skip Content
12IN BLADE 16R GRAD SATIN CHROME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

12IN BLADE 16R GRAD SATIN CHROME

STARRETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STACB12-16R
  • Mfr. Model # CB12-16R
  • UNSPSC # 27111803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Graduations 32nds/64ths/50ths/100ths
  • Item Combination Square Blade
  • Blade Material Hardened and Tempered Steel
  • Number of Pieces 1
  • Blade Length (In.) 12
  • Blade Finish Satin Chrome
  • Graduation Type 16R

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list