Skip Content
12IN BASTARD FILE W/HDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

12IN BASTARD FILE W/HDLE

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT22-021
  • Mfr. Model # 22-021
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Application Sharpening, Woodworking, Metalworking, Material Removal
  • Item Hand File
  • Pattern American
  • Cut Type Bastard/Single
  • Finish Natural
  • Length 12"
  • Handle Design Bi Material with Hanging Hole
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list