12IN 4 BIN #95 GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

12IN 4 BIN #95 GRAY

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM329-95
  • Mfr. Model # 329-95
  • UNSPSC # 24112401
  • CATALOGUE PAGE # 2009
  • Shipping Weight 31.0 lbs

Product Details

Cabinets and bins of the same width and depth can be stacked for increased storage capacity. Pigeonhole bin.

Technical Specs

  • Finish Powder Coated
  • Colour Gray
  • Gauge 20-26
  • Item Pigeonhole Bin
  • Material Steel
  • Overall Depth 12"
  • Overall Width 33-3/4"
  • Overall Height 23-7/8"
  • Total Number of Bins 4
  • Bin Depth 11-7/8"
  • Bin Height 9-7/8"
  • Bin Width 16-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list