Skip Content
12IN 150T MAGNETIC TOOLBOX LEVEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

12IN 150T MAGNETIC TOOLBOX LEVEL

IRWIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRW1794157
  • Mfr. Model # 1794157
  • UNSPSC # 27111802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.57 lbs

Technical Specs

  • Item 150T Magnetic Toolbox Level
  • Accuracy 0.029"
  • Colour Blue/Yellow
  • Length 12"
  • Total Number of Vials 4
  • Vial Material Acrylic
  • Number of Level Vials 2
  • Number of Magnets 2
  • Magnet Type Rare Earth
  • Number of Plumb Vials 1
  • Magnetic/Nonmagnetic Magnetic
  • Frame Material Reinforced Aluminium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list