Skip Content
12GA SEAL 2015193 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

12GA SEAL 2015193 10/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC199-14
  • Mfr. Model # 199-14
  • UNSPSC # 39121400
  • CATALOGUE PAGE # 3053
  • Shipping Weight 0.01 lbs

Product Details

Weatherpack connectors, seals. Wire range 12 -10 AWG. Package quantity 10.

Technical Specs

  • Max. Temp. 125 Degrees C
  • Insulation Silicone (Self-Lubricating)
  • Item OE Connector
  • Overall Length 4.015"
  • Wire Range 12 - 10 AWG
  • Standards RoHS
  • Connection Material Silicone (Self-Lubricating)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list