Skip Content
12GA RED PRIMARY WIRE 100/FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

12GA RED PRIMARY WIRE 100/FT

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC8112-5C
  • Mfr. Model # 8112-5C
  • UNSPSC # 26121500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.6 lbs

Product Details

GPT jacketed primary wire. Gauge/conductor 12 AWG. Spool/coil length 100 ft. Colour: red.

Technical Specs

  • Max. Voltage 60 V or Less
  • Colour Red
  • Number of Conductors 1
  • Standards SAE J1128
  • Features Stranded Annealed, Single Conductor Copper Wire, General Purpose Thermoplastic Insulation, Recommended for Trucks, Tractors, Cars and General Service
  • Item Primary Wire
  • Temp. Range 80 Degrees C
  • Spool Length 100 ft.
  • Nominal Outside Dia. 0.142"
  • Stranded / Solid Stranded
  • Wire Color Red
  • Wire and Cable Item Primary Wire
  • Insulation Material - Wire and Cable GPT
  • Wire Size - Wire and Cable 12 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list