Skip Content
12DR 60IN.MOB.BENCH BRN WRINKLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

12DR 60IN.MOB.BENCH BRN WRINKLE

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY6012S
  • Mfr. Model # 6012S
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 355.0 lbs

Technical Specs

  • Colour Brown
  • Depth 32"
  • Gauge 11
  • Height 36"
  • Finish Wrinkle
  • Number of Shelves 1
  • Material Steel
  • Width 60"
  • Item Rolling Cabinet
  • Includes 2 Keys
  • Configuration 28W Left Bank: (6) 2H, (4) 4H, (2) 5H, 28W Right Bank: (6) 2H, (4) 4H, (2) 5H
  • Number of Drawers 12
  • Load Rating 3600 lb.
  • Handles Tubular
  • Locking System Tubular Internal Keyed Lock and Pad Lockable Doors
  • Drawer Slides Ball Bearing
  • Series Versa-Bench
  • Caster Type Roller Bearing
  • Storage Capacity 13,825 cu. in.
  • Caster Size 8 x 2"
  • Drawer Capacity 120 lb.
  • Features Rear Compartment for Storing Extra-Large Tools, Pad-Lockable Rear Doors Cover 2-Shelf Storage Space, Casters of 900 lb. Capacity Each
  • Caster Wheel Material Phenolic
  • Work Surface Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list