Skip Content
1258PC MASTER SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

1258PC MASTER SET

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTCS1258MAS
  • Mfr. Model # CS1258MAS
  • UNSPSC # 27113201
  • CATALOGUE PAGE # N/A
  • Shipping Weight 297.1 lbs

Technical Specs

  • Drive Size 1/4", 3/8", 1/2", 3/4"
  • Number of Pieces 1258
  • Item Master Technician's Set
  • Number of Sockets/Accs. 642
  • Wrenches Included 12 Point Box Metric- 6 x 7, 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 18, 17 x 19, 21 x 24, 22 x 24, 27 x 30 and 30 x 32mm, 12 Point Box SAE- 5/16 x 3/8, 7/16 x 1/2, 9/16 x 5/8, 11/16 x 3/4, 13/16 x 7/8, 15/16 x 1 and 1 1/16 x 1 1/8", 6 Point Ratcheting Box
  • Recommended Tool Boxes 1ZMK8
  • Pliers Included Diagonal w/Grip, Needle Nose Curve w/Grip, Needle Nose w/Cutter, Duckbill w/Grip, Power Track II 4-5/8, 7-1/16, 9-9/16 and 16-7/8", Slip Joint w/Grip 6-1/2 and 8", Wire Strippers, Heavy Duty Diagonal, Needle Nose w/Grip, Ignition w/Grip, Hose Clamp w/Grip, Linemans, End Cutting w/Grip, 6" Locking Long Nose, 7" Locking Straight, 10" Locking Curved, Miniature Pliers- Diagonal Cutter Tapered Head, D
  • Number of Pliers 33
  • Number of Screwdrivers 63
  • Striking Tools Included Ball Pein Hammers- 8, 16 and 32 Oz, Rubber Mallet, 1 1/2 lb Brass Hammer, Comp-Cast Hammers- 18 lb, 14 Oz, 21 Oz, Soft Face Hammers- .61 lb and 1.85 lb, Hammer Tips- 1 1/2" Super Soft, 1 1/2" Soft, 1 1/2" Medium, 1 1/2" Tough, 1 1/2" Medium Hard, 1 1/2" Hard, 1 1/2" Extra Hard, 2 1/2" Medium, 2 1/2" Tough, 2 1/2" Medium Hard, 2 1/2" Hard and 2 1/2" Extra Hard, Cold Chisels- 5/8, 5/16, 1 3/16, 1/4,
  • Miscellaneous Tools Included 76 pc Tap and Die Set, 99 Retractable Knife, Interlock Self Retracting Knife, Lockback Knife, Mini Hacksaw, High Tension Hacksaw, 11 Pc T Handle Hex Key Set, 6 Pc T Handle Hex Key Set, 13 Pc Hex Key Set SAE, 9 Pc Hex Key Set Metric, 4 Pc Pick Hook Set, 2 C Clamps 0-4", 1 C Clamp 0-6", Flex Wood Scraper, Flex Nylon Handle, Tape Rule 1/2" x 12 Ft, Tape Rule 1-1/4" x 25 Ft, Torpedo Level, Wonder Bar,
  • Number of Wrenches 238
  • Number of Miscellaneous Tools 232
  • Number of Striking Tools 50
  • 1/4 In. Drive Sockets/Accs. Included 6 Point Universal Metric- 5, 5.5, 6, 7, 8, 9, 10, 11, 12, 13, 14 and 15mm, 2" and 3" Wobble Extensions, 2" and 6" Locking Extensions, Ratchet, 12 Point Universal SAE- 7/32, 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 9/32 and 11/32", Speeder Handle, Sliding Handle, Universal Joint, Hex Bit Standard SAE- 1/16, 1/4, 1/8, 3/16, 3/32, 5/16, 5/32, 5/64, 7/32, 7/64 and 9/64", Hex Bit Metric- 2, 2.5, 3, 4, 5 and 6m
  • 3/4 In. Drive Sockets/Accs. Included 12 Point Standard SAE- 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4, 1 5/16, 1 3/8, 1 7/16, 1 1/2, 1 9/16, 1 5/8, 1 11/16, 1 3/4, 1 13/16, 1 7/8, 2, 2 1/8, 2 3/16, 2 1/4 and 2 3/8", Universal Joint, Impact Universal Joint, 6 Point Impact SAE- 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4 and 1 5/16", 6 Point Impact Extensions 5 and 7", Extensions 4, 8 and 16", Universal Joint, Pear Head R
  • 3/8 In. Drive Sockets/Accs. Included 6 Point Standard SAE- 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 and 1", 6 Point Standard Metric- 21, 22, 23, 24, 25 and 26mm, 6 Point Deep SAE- 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16 and 1", 6 Point Super Short Metric- 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm, 6 Point Super Short SAE- 3/16, 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/
  • 1/2 In. Drive Sockets/Accs. Included 12 Point Deep SAE- 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1, 1 1/16, 1 1/8 and 1 1/4", 12 Point Deep Metric- 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23 and 24mm, 12 Point Standard SAE- 3/8, 7/16, 1/2, 9/16, 19/32, 5/8, 11/16, 3/4, 25/32, 13/16, 7/8, 29/32, 15/16, 1, 1 1/16, 1 1/8, 1 3/16, 1 1/4, 1 5/16, 1 3/8, 1 7/16 and 1 1/2", 12 Point Standard Metric- 10, 11, 12, 13, 14, 15,
  • Screwdrivers Included Slotted Square Shank SAE- 1/4 x 4, 3/16 x 4, 5/16 x 6, 3/8 x 8, 3/8 x 11 3/4 and 1/4 x 1 9/16", Cabinet Tip Round Shank SAE- 1/8 x 3, 1/8 x 4, 1/8 x 8, 3/16 x 4 and 3/16 x 8", Phillips Point Pocket- #0 x 3", #1 x 3", #1 x 8", #2 x 1 9/16" Stubby, #2 x 4", #2 x 8", #3 x 6" and #4 x 8", Nut Drivers SAE- 3/16 x 2 7/8, 7/32 x 2 7/8, 1/4 x 2 7/8, 9/32 x 2 7/8, 5/16 x 2 7/8, 11/32 x 2 7/8, 3/8 x 2 7/8,
  • SAE or Metric SAE, Metric
  • Primary Application Technician
  • Number of Consumable Parts 0
  • Tool Storage Type Included Case
  • Tool Storage Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list