Skip Content
125/130 X 182/192 X .003 WASHER SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

125/130 X 182/192 X .003 WASHER SS

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9743
  • Mfr. Model # Z9743
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Tensile Strength (PSI) 70,000
  • Rockwell Hardness B80
  • Thickness Tolerance +/-0.0005"
  • Inside Dia. 0.125"
  • Outside Dia. 0.192"
  • Package Quantity 25

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list