Skip Content
125/130 X 182/192 X .002 WASHER SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

125/130 X 182/192 X .002 WASHER SS

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ9742
  • Mfr. Model # Z9742
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Tensile Strength (PSI) 70,000
  • Thickness Tolerance +/-0.0005"
  • Rockwell Hardness B80
  • Inside Dia. 0.125"
  • Package Quantity 25
  • Outside Dia. 0.192"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list