Skip Content
.120X3.00X.375X.2.00X24 316 SS HING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

.120X3.00X.375X.2.00X24 316 SS HING

MARLBORO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PNP1
  • Mfr. Model # 4PNP1
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Finish 2B Finish
  • Item Hinge
  • Material Type 316 Stainless Steel
  • Holes per Leaf Without
  • Mounting Full Surface
  • Standards -
  • Pin Material Type 316 Stainless Steel
  • Holes Without
  • Pin Type Removable
  • Hardware Not Included
  • Range of Motion 270 Degrees
  • Pin Dia. 3/8"
  • Door Leaf Width 3"
  • Overall Knuckle Height 2"
  • Frame Leaf Width 3"
  • Frame Leaf Height 24"
  • Door Leaf Height 24"
  • Frame Leaf Thickness 0.120"
  • Door Leaf Thickness 0.120"
  • Orientation Non Handed
  • Ligature Resistant No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list