.120X3.00X.375X.2.00X12 316 SS HING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

.120X3.00X.375X.2.00X12 316 SS HING

MARLBORO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGH4PNN9
  • Mfr. Model # 4PNN9
  • UNSPSC # 31162403
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.96 lbs

Technical Specs

  • Finish 2B Finish
  • Item Hinge
  • Material Type 316 Stainless Steel
  • Holes per Leaf Without
  • Standards -
  • Mounting Full Surface
  • Holes Without
  • Pin Type Removable
  • Hardware Not Included
  • Pin Material Type 316 Stainless Steel
  • Pin Dia. 3/8"
  • Range of Motion 270 Degrees
  • Door Leaf Width 3"
  • Frame Leaf Width 3"
  • Door Leaf Height 12"
  • Overall Knuckle Height 2"
  • Frame Leaf Height 12"
  • Frame Leaf Thickness 0.120"
  • Door Leaf Thickness 0.120"
  • Ligature Resistant No
  • Orientation Non Handed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list